
- Dual Sided Timing Belt
- T5 Series (5 mm Pitch)
- 220 Teeth
- 1,100 mm Pitch Length
- 12 mm Wide
Inch/Metric | Metric |
Belt Size | T5 |
Pitch | 5 mm |
Belt Style | Dual Sided |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041299163 |

Inch/Metric | Metric |
Belt Size | T5 |
Pitch | 5 mm |
Belt Style | Dual Sided |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041299163 |