
- Single Sided Timing Belt
- T5 Series (5 mm Pitch)
- 220 Teeth
- 1,100 mm Pitch Length
- 12 mm Wide
Belt Style | Single Sided |
Belt Size | T5 |
Pitch | 5 mm |
Material | Urethane w/ Steel Cord |
Inch/Metric | Metric |
Weight | 1.0 LB |
EAN or UPC | 746041263553 |

Belt Style | Single Sided |
Belt Size | T5 |
Pitch | 5 mm |
Material | Urethane w/ Steel Cord |
Inch/Metric | Metric |
Weight | 1.0 LB |
EAN or UPC | 746041263553 |