Skip to content Skip to navigation menu
Positive Drive Timing Belt

12T5/1075

Positive Drive Timing Belt
Item #101066321
  • Single Sided Timing Belt
  • T5 Series (5 mm Pitch)
  • 215 Teeth
  • 1,075 mm Pitch Length
  • 12 mm Wide
  • Urethane w/ Steel Cord
+ Show More + Show Less
Positive Drive Timing Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Sided Timing Belt
  • T5 Series (5 mm Pitch)
  • 215 Teeth
  • 1,075 mm Pitch Length
  • 12 mm Wide
Material Urethane w/ Steel Cord
Inch/Metric Metric
Pitch 5 mm
Belt Size T5
Belt Style Single Sided
Weight 0.0 LB
EAN or UPC 746041263539
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison