- Single Sided Timing Belt
- AT5 Series (5 mm Pitch)
- 68 Teeth
- 340 mm Pitch Length
- 12 mm Wide
| Belt Style | Single Sided |
| Pitch | 5 mm |
| Inch/Metric | Metric |
| Belt Size | AT5 |
| Material | Urethane w/ Steel Cord |
| Weight | 0.0 LB |
| EAN or UPC | 746041262884 |
| Belt Style | Single Sided |
| Pitch | 5 mm |
| Inch/Metric | Metric |
| Belt Size | AT5 |
| Material | Urethane w/ Steel Cord |
| Weight | 0.0 LB |
| EAN or UPC | 746041262884 |