
- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 250 Teeth
- 125" Pitch Length
- 1 3/8" Wide
Belt Style | Single Sided |
Inch/Metric | Inch |
Material | Neoprene w/ Steel Cord |
Belt Size | H |
Pitch | 0.5 in |
Weight | 0.0 LB |
EAN or UPC | 746041140175 |

Belt Style | Single Sided |
Inch/Metric | Inch |
Material | Neoprene w/ Steel Cord |
Belt Size | H |
Pitch | 0.5 in |
Weight | 0.0 LB |
EAN or UPC | 746041140175 |