- Variable Speed Belt
- 1228V Series
- 3/4 in Top Width x 25.50 in Pitch Length
- 28 ° Sheave Angle
| Angle of Sheave Groove | 28 ° |
| Inch/Metric | Inch |
| Pitch Length | 25.5 in |
| Cross Section Width | 3/4 in |
| Belt Size | 1228V |
| Weight | 0.0 LB |
| EAN or UPC | 746041192495 |
| Angle of Sheave Groove | 28 ° |
| Inch/Metric | Inch |
| Pitch Length | 25.5 in |
| Cross Section Width | 3/4 in |
| Belt Size | 1228V |
| Weight | 0.0 LB |
| EAN or UPC | 746041192495 |