- Single Sided Timing Belt
- XXH Series (1 1/4" Pitch)
- 96 Teeth
- 120" Pitch Length
- 5" Wide
| Material | Neoprene w/ Steel Cord |
| Belt Style | Single Sided |
| Pitch | 1.25 in |
| Belt Size | XXH |
| Inch/Metric | Inch |
| Weight | 12.0 LB |
| EAN or UPC | 746041309268 |
| Material | Neoprene w/ Steel Cord |
| Belt Style | Single Sided |
| Pitch | 1.25 in |
| Belt Size | XXH |
| Inch/Metric | Inch |
| Weight | 12.0 LB |
| EAN or UPC | 746041309268 |