
- Single Sided Timing Belt
- XXH Series (1 1/4" Pitch)
- 96 Teeth
- 120" Pitch Length
- 10" Wide
Inch/Metric | Inch |
Material | Neoprene w/ Steel Cord |
Belt Size | XXH |
Belt Style | Single Sided |
Pitch | 1.25 in |
Weight | 0.0 LB |
EAN or UPC | 746041309183 |

Inch/Metric | Inch |
Material | Neoprene w/ Steel Cord |
Belt Size | XXH |
Belt Style | Single Sided |
Pitch | 1.25 in |
Weight | 0.0 LB |
EAN or UPC | 746041309183 |