
- Single Sided Timing Belt
- AT5 Series (5 mm Pitch)
- 142 Teeth
- 710 mm Pitch Length
- 11 mm Wide
Inch/Metric | Metric |
Belt Size | AT5 |
Pitch | 5 mm |
Material | Urethane w/ Steel Cord |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041261856 |

Inch/Metric | Metric |
Belt Size | AT5 |
Pitch | 5 mm |
Material | Urethane w/ Steel Cord |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041261856 |