
- Type 400 Flat Belt
- Endless
- 117" Long x 2 1/2" Wide
- 0.035" Thick
- Single Ply w/ Neoprene Cover
Thickness | 0.035 in |
Cover Material | Neoprene |
Ply | 1 |
Length | 117 in |
Weight | 0.0 LB |
EAN or UPC | 746041168438 |

Thickness | 0.035 in |
Cover Material | Neoprene |
Ply | 1 |
Length | 117 in |
Weight | 0.0 LB |
EAN or UPC | 746041168438 |