Skip to content Skip to navigation menu
Jason Industrial1120-8M-20T

1120-8M-20T

Tiger® Synchronous Belt
Item #105170229
  • Tiger® Synchronous Belt
  • Single Sided
  • 8 mm Pitch
  • 1120 mm Pitch Length
  • 140 Teeth
  • 20 mm Wide
+ Show More + Show Less
Jason Industrial1120-8M-20T
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tiger® Synchronous Belt
  • Single Sided
  • 8 mm Pitch
  • 1120 mm Pitch Length
  • 140 Teeth

description

  • Jason developed the Tiger Belt® to extend the synchronous belt application range. Special aramid reinforced compounds, along with improved tooth facing and tensile members provide the muscle for the increased horsepower ratings.

features

  • Up to three times the life of standard belts
Belt Style Single Sided
Material Special Aramid Reinforced Compound
Pitch 8 mm
Weight 0.0 LB
EAN or UPC 746041123604
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison