
- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 55 Teeth
- 11" Pitch Length
- 7 1/2" Wide
Belt Style | Single Sided |
Belt Size | XL |
Pitch | 0.2 in |
Inch/Metric | Inch |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041139476 |

Belt Style | Single Sided |
Belt Size | XL |
Pitch | 0.2 in |
Inch/Metric | Inch |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041139476 |