
- Single Sided Timing Belt
- T5 Series (5 mm Pitch)
- 126 Teeth
- 630 mm Pitch Length
- 110 mm Wide
Inch/Metric | Metric |
Belt Size | T5 |
Material | Urethane w/ Kevlar Cord |
Pitch | 5 mm |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041261504 |

Inch/Metric | Metric |
Belt Size | T5 |
Material | Urethane w/ Kevlar Cord |
Pitch | 5 mm |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041261504 |