
- Dual Sided Timing Belt
- T5 Series (5 mm Pitch)
- 118 Teeth
- 590 mm Pitch Length
- 10 mm Wide
Belt Size | T5 |
Inch/Metric | Metric |
Pitch | 5 mm |
Material | Urethane w/ Steel Cord |
Belt Style | Dual Sided |
Weight | 0.0 LB |
EAN or UPC | 746041299101 |

Belt Size | T5 |
Inch/Metric | Metric |
Pitch | 5 mm |
Material | Urethane w/ Steel Cord |
Belt Style | Dual Sided |
Weight | 0.0 LB |
EAN or UPC | 746041299101 |