
- Dual Sided Timing Belt
- T5 Series (5 mm Pitch)
- 92 Teeth
- 460 mm Pitch Length
- 10 mm Wide
Pitch | 5 mm |
Material | Urethane w/ Steel Cord |
Inch/Metric | Metric |
Belt Size | T5 |
Belt Style | Dual Sided |
Weight | 0.0 LB |
EAN or UPC | 746041299095 |

Pitch | 5 mm |
Material | Urethane w/ Steel Cord |
Inch/Metric | Metric |
Belt Size | T5 |
Belt Style | Dual Sided |
Weight | 0.0 LB |
EAN or UPC | 746041299095 |