Skip to content Skip to navigation menu
Positive Drive Timing Belt

10T5/440

Positive Drive Timing Belt
Item #101697714
  • Single Sided Timing Belt
  • T5 Series (5 mm Pitch)
  • 88 Teeth
  • 440 mm Pitch Length
  • 10 mm Wide
  • Urethane w/ Steel Cord
+ Show More + Show Less
Positive Drive Timing Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Sided Timing Belt
  • T5 Series (5 mm Pitch)
  • 88 Teeth
  • 440 mm Pitch Length
  • 10 mm Wide
Inch/Metric Metric
Belt Size T5
Material Urethane w/ Steel Cord
Belt Style Single Sided
Pitch 5 mm
Weight 0.0 LB
EAN or UPC 746041260972
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison