- Single Sided Timing Belt
- T5 Series (5 mm Pitch)
- 71 Teeth
- 355 mm Pitch Length
- 10 mm Wide
| Belt Style | Single Sided |
| Belt Size | T5 |
| Material | Urethane w/ Steel Cord |
| Pitch | 5 mm |
| Inch/Metric | Metric |
| Weight | 0.0 LB |
| EAN or UPC | 746041260859 |
| Belt Style | Single Sided |
| Belt Size | T5 |
| Material | Urethane w/ Steel Cord |
| Pitch | 5 mm |
| Inch/Metric | Metric |
| Weight | 0.0 LB |
| EAN or UPC | 746041260859 |