
- Single Sided Timing Belt
- T10 Series (10 mm Pitch)
- 50 Teeth
- 500 mm Pitch Length
- 10 mm Wide
Belt Size | T10 |
Inch/Metric | Metric |
Pitch | 10 mm |
Belt Style | Single Sided |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041260170 |

Belt Size | T10 |
Inch/Metric | Metric |
Pitch | 10 mm |
Belt Style | Single Sided |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041260170 |