- Dual Sided Timing Belt
- T10 Series (10 mm Pitch)
- 26 Teeth
- 260 mm Pitch Length
- 10 mm Wide
| Inch/Metric | Metric |
| Belt Size | T10 |
| Belt Style | Dual Sided |
| Pitch | 10 mm |
| Material | Urethane w/ Steel Cord |
| Weight | 0.0 LB |
| EAN or UPC | 746041299019 |
| Inch/Metric | Metric |
| Belt Size | T10 |
| Belt Style | Dual Sided |
| Pitch | 10 mm |
| Material | Urethane w/ Steel Cord |
| Weight | 0.0 LB |
| EAN or UPC | 746041299019 |