- Single Sided Timing Belt
- AT5 Series (5 mm Pitch)
- 195 Teeth
- 975 mm Pitch Length
- 10 mm Wide
| Inch/Metric | Metric |
| Pitch | 5 mm |
| Belt Size | AT5 |
| Belt Style | Single Sided |
| Material | Urethane w/ Steel Cord |
| Weight | 0.0 LB |
| EAN or UPC | 746041259815 |
| Inch/Metric | Metric |
| Pitch | 5 mm |
| Belt Size | AT5 |
| Belt Style | Single Sided |
| Material | Urethane w/ Steel Cord |
| Weight | 0.0 LB |
| EAN or UPC | 746041259815 |