- Single Sided Timing Belt
- AT10 Series (10 mm Pitch)
- 172 Teeth
- 1,720 mm Pitch Length
- 10 mm Wide
| Material | Urethane w/ Steel Cord |
| Pitch | 10 mm |
| Belt Style | Single Sided |
| Belt Size | AT10 |
| Inch/Metric | Metric |
| Weight | 0.0 LB |
| EAN or UPC | 746041259433 |
| Material | Urethane w/ Steel Cord |
| Pitch | 10 mm |
| Belt Style | Single Sided |
| Belt Size | AT10 |
| Inch/Metric | Metric |
| Weight | 0.0 LB |
| EAN or UPC | 746041259433 |