
- Single Sided Timing Belt
- AT10 Series (10 mm Pitch)
- 125 Teeth
- 1,250 mm Pitch Length
- 10 mm Wide
Inch/Metric | Metric |
Material | Urethane w/ Steel Cord |
Belt Style | Single Sided |
Belt Size | AT10 |
Pitch | 10 mm |
Weight | 0.0 LB |
EAN or UPC | 746041259365 |

Inch/Metric | Metric |
Material | Urethane w/ Steel Cord |
Belt Style | Single Sided |
Belt Size | AT10 |
Pitch | 10 mm |
Weight | 0.0 LB |
EAN or UPC | 746041259365 |