Skip to content Skip to navigation menu
Type 400 Flat Belt

103.0M150

Type 400 Flat Belt
Item #105169497
  • Type 400 Flat Belt
  • Endless
  • 103" Long x 1.500" Wide
  • 0.035" Thick
  • Single Ply w/ Neoprene Cover
Type 400 Flat Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Type 400 Flat Belt
  • Endless
  • 103" Long x 1.500" Wide
  • 0.035" Thick
  • Single Ply w/ Neoprene Cover
Thickness 0.035 in
Ply 1
Cover Material Neoprene
Length 103 in
Weight 0.0 LB
EAN or UPC 746041166892
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison