
- Dual Sided Timing Belt
- T10 Series (10 mm Pitch)
- 125 Teeth
- 1,250 mm Pitch Length
- 100 mm Wide
Belt Style | Dual Sided |
Inch/Metric | Metric |
Belt Size | T10 |
Pitch | 10 mm |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041298845 |

Belt Style | Dual Sided |
Inch/Metric | Metric |
Belt Size | T10 |
Pitch | 10 mm |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041298845 |