
- Single Sided Timing Belt
- T10 Series (10 mm Pitch)
- 105 Teeth
- 1,050 mm Pitch Length
- 100 mm Wide
Pitch | 10 mm |
Inch/Metric | Metric |
Belt Size | T10 |
Material | Urethane w/ Steel Cord |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041258481 |

Pitch | 10 mm |
Inch/Metric | Metric |
Belt Size | T10 |
Material | Urethane w/ Steel Cord |
Belt Style | Single Sided |
Weight | 0.0 LB |
EAN or UPC | 746041258481 |