
- Single Sided Timing Belt
- AT10 Series (10 mm Pitch)
- 172 Teeth
- 1,720 mm Pitch Length
- 100 mm Wide
Pitch | 10 mm |
Inch/Metric | Metric |
Belt Style | Single Sided |
Belt Size | AT10 |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041258283 |

Pitch | 10 mm |
Inch/Metric | Metric |
Belt Style | Single Sided |
Belt Size | AT10 |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041258283 |