
- Single Sided Timing Belt
- XXH Series (1 1/4" Pitch)
- 80 Teeth
- 100" Pitch Length
- 8" Wide
Pitch | 1.25 in |
Inch/Metric | Inch |
Belt Style | Single Sided |
Belt Size | XXH |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041309169 |

Pitch | 1.25 in |
Inch/Metric | Inch |
Belt Style | Single Sided |
Belt Size | XXH |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041309169 |