Skip to content Skip to navigation menu
Jason Industrial1000-8M-36

1000-8M-36

HTB® Timing Belt
Item #101704649
  • HTB® Timing Belt
  • Single Sided
  • 8 mm Pitch
  • 1000 mm Pitch Length
  • 125 Teeth
  • 36 mm Wide
+ Show More + Show Less
Jason Industrial1000-8M-36
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HTB® Timing Belt
  • Single Sided
  • 8 mm Pitch
  • 1000 mm Pitch Length
  • 125 Teeth

description

  • The standard trapezoidal tooth timing belt design performs poorly in high torque applications and high power drives at lower speeds. To overcome this disadvantage the High Torque Belt (HTB) was developed using a more efficient tooth profile.

features

  • Oil, heat and abrasion-resistant
Pitch 8 mm
Belt Style Single Sided
Material Neoprene
Weight 0.52 LB
EAN or UPC 746041230937
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison