- Facial Quality Toilet Tissue
- Two Ply
- 96 per Case
- White
- 4 1/2" Length per Sheet
features
- Softer and more absorbent tissue provides at-home quality
- Individually wrapped
- Premium wrapper adds an upscale touch to any facility
- Brighter and whiter tissue
- Safe for sewer and septic systems
- 4.5" core
- 100% recycled fibers, 20% post-consumer
| Sheets per Roll/Pack | 500 |
| Manufacturer Name | WINDSOFT |
| System Format | Standard Roll |
| Color | White |
| Ply | 2 |
| Length per Sheet | 4 1/2 in |
| Width per Sheet | 4 1/2 in |
| Weight | 44.6 LB |

