- C-Fold Hand Towels
- 16 Packs per Case
- 150 Towels per Pack
features
- High-quality folded towels that are thicker, stronger, and more absorbent
- Meets EPA comprehensive procurement guidelines for recycled content
- Bright white, one-ply
- Environmentally conscious
| Container Type | C-Fold |
| Sheets per Roll/Pack | 150 |
| System Format | C-Fold |
| Towel Type | Folded Towels |
| Width per Sheet | 10 1/4 in |
| Manufacturer Name | WINDSOFT |
| Color | White |
| Ply | 1 |
| Length per Sheet | 13 1/4 in |
| Weight | 14.6 LB |
| EAN or UPC | 749507992257 |

