- UniTecLite Squeegee
features
- Extra-light squeegee for glass or flat surfaces
- Ergonomic handle attaches to all Unger® poles with a press fit
- Replaceable soft rubber blade
| Head Size | 12 in |
| Head Shape | Straight |
| Head Material | Rubber |
| Manufacturer Name | UNGER |
| Weight | 0.16 LB |
| EAN or UPC | 761475616669 |

