Skip to content Skip to navigation menu
Pro Stainless Steel Window Squeegees “S” Channel

UNGNE30

Pro Stainless Steel Window Squeegees “S” Channel
Item #101619457
  • Pro Stainless Steel Window Squeegees “S” Channel
Pro Stainless Steel Window Squeegees “S” Channel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pro Stainless Steel Window Squeegees “S” Channel

features

  • Cleans any flat, smooth surface with rubber blade
Manufacturer Name UNGER
Head Shape Straight
Head Size 12 in
Head Material Rubber
Weight 0.19 LB
EAN or UPC 761475613200
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison