- Water Wands, Standard Disposable
features
- Digs deep into tile crevices and uneven surfaces to remove liquids, leaving floor finger dry
- Choose from standard double moss rubber or heavy-duty squeegee with rugged galvanized steel construction and splash guard
- Tapered socket
- use with aluminum handle UNGAL140 (sold separately)
- Optional plastic insert UNGFWAI (sold separately) will convert water wand from tapered socket to Acme threaded socket with black natural foam rubber
| Manufacturer Name | UNGER |
| Head Material | Foam Rubber |
| Head Size | 22 in |
| Head Shape | Straight |
| Weight | 0.8 LB |
| EAN or UPC | 761475613149 |

