Skip to content Skip to navigation menu
ClearVu® Encore Plastic Soap Dispenser

TOC230212

ClearVu® Encore Plastic Soap Dispenser
Item #101739606
  • ClearVu® Encore Plastic Soap Dispenser
ClearVu® Encore Plastic Soap Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ClearVu® Encore Plastic Soap Dispenser

features

  • Large push bar meets ADA requirements
  • Hidden, removable backplate
  • 30 oz capacity
  • 4 1/2" W x 4" D x 6 1/4" H
  • Unique water-resistant top, ideal for showers
  • Smooth, curved design prevents bacteria growth
  • See-through tank allows easy view of soap level
  • Accommodates a wide variety of liquid and lotion soaps, except pumice
Manufacturer Name Impact
Weight 0.87 LB
EAN or UPC 22169209803
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison