- Safety Towels
- 6 Canisters per Case
- 75 Towels per Canister
features
- Quick, easy, safe and effective way to clean grease, oil, tar, soot and more from most industrial surfaces
- Lint-free polypropylene towels are premoistened with non-toxic, biodegradable Crystal® Simple Green® formula for cleaning power
- Multi-purpose, dual-textured towels feature an abrasive side for tough scrubbing, plus a softer side for fine cleaning
- Safe for use on skin
compliances
- 0
| Length | 12 in |
| Sheets per Roll/Pack | 75 |
| Manufacturer Name | SIMPLE GREEN |
| Container Type | Canister |
| Towel Type | All-Purpose Wipers |
| Weight | 15.24 LB |

