Professional LYSOL® Brand Disinfectant Heavy-Duty Bathroom Cleaner
4 Bottles per Case
Gallon Bottle
description
This hospital disinfectant cleaner can be used for all your restroom cleaning needs. It is effective against MRSA and has the ability to penetrate tough soils, including soap scum. It is non-acid and non-abrasive and has a fresh lime scent to deodorize. It is an economical, concentrated formula that makes up to 32 gallons for general cleaning and disinfection (broad spectrum disinfectant at 1:32, 1:8 for hospital use). Use on bathtubs, shower stalls, glazed ceramic tile, floors, sinks, garbage cans, toilet bowls, glazed porcelain, chrome, and acrylic plastic fixtures. NSF category code C2. EPA registered.
features
Hospital disinfectant cleaner can be used for all your restroom cleaning needs and is effective against MRSA
Economical, concentrated formula makes up to 32 gallons for general cleaning and disinfection and 8 gallons for hospital use
Non-acid, non-abrasive formula with a fresh lime scent
Has the ability to penetrate tough soils, including soap scum
Container Type
Bottle
Container Size
1 gal
Manufacturer Name
RECKITT BENCKISER
Odor
Lime
Weight
37.0 LB
Pre-Packed Quantities
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back