Janitorial
RAC78626EA
LYSOL® Brand Disinfectant All-Purpose Cleaner
Item #101595148
-
Pre-Packed Quantities
- LYSOL® Brand Complete Clean All-Purpose Cleaner, Lemon Breeze™ Scent
- 9 Bottles per Case
- 40-oz. Bottle
description
- Versatile, convenient, all-purpose spray cleaner. Use on walls, painted woodwork, garbage cans, cabinets, floors, glazed tile, enamel and glazed porcelain. EPA registered.
features
- Kills 99.9% of viruses and bacteria on hard nonporous surfaces when used as directed
- Cleans, disinfects and deodorizes
- Cuts through tough grease and grime
- Controls mold and mildew
- Removes soap scum
- Lemon scented
| Container Size | 40 oz |
| Manufacturer Name | RECKITT BENCKISER |
| Container Type | Bottle |
| Type of Cleaner | Concentrated |
| Odor | Sparkling Lemon & Sunflower Essence |
| Weight | 26.4 LB |
| EAN or UPC | 19200786263 |
-
Pre-Packed Quantities

