Skip to content Skip to navigation menu
Mr. Clean® Summer Citrus Multi-Surface Antibacterial Cleaner

PGC80573

Mr. Clean® Summer Citrus Multi-Surface Antibacterial Cleaner
Item #101766745
  • Mr. Clean® Antibacterial All-Purpose Cleaner
  • 28-oz. Bottle
Mr. Clean® Summer Citrus Multi-Surface Antibacterial Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Mr. Clean® Antibacterial All-Purpose Cleaner
  • 28-oz. Bottle

features

  • Three cleaners in one
  • Cuts tough grease
  • Contains antibacterial action to kill germs
  • Cleans glass surfaces to streak-free shine
Manufacturer Name P&G Professional
Container Size 28 oz
Soap Type Antibacterial
Container Type Bottle
Odor Summer Citrus Lemon
Weight 22.0 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison