- Paper Towel
- White
- 52 Sheets Per Roll
description
- Ready for a paper towel that can take care of business without costing a bundle? Bounty® Basic is the perfect combination of performance and price!
| Container Type | Roll |
| Paper | White |
| Manufacturer Name | P&G Professional |
| Sheets per Roll/Pack | 52 |
| Color | White |
| Towel Size | 11 in x 10.4 in |
| Towel Type | Household Rolls |
| Weight | 4.49 LB |
-
Pre-Packed Quantities


