- Comet® Cleaner with Bleach
- 3 Bottles per Case
- Gallon Bottle
description
- Comet® Disinfecting Cleaner with Bleach is a unique 2-in-1 all-purpose cleaner which combines the cleaning power of heavy-duty detergents with the stain removal power of bleach. Comet® Disinfecting Cleaner with Bleach uses remarkable cleaning technologies which clean the full range of tough kitchen and restroom soils, but contains no abrasives. A hospital-use disinfectant, Coment® Disinfecting Cleaner with Bleach kills important pathogens such as C-Diff, Hepatitis B, Influenza A and many more.
features
- Bleaches many tough stains and cuts tough grease
- Liquid chlorine bleach ingredient provides a wealth of well-known bleach benefits
- Helps remove tough soils like that tacky grease on kitchen range hoods and bleaches food stains on countertops, tables and cutting boards
| Container Size | 1 gal |
| Container Type | Bottle |
| Manufacturer Name | P&G Professional |
| Weight | 28.4 LB |
| EAN or UPC | 37000022923 |
-
Pre-Packed Quantities


