- Sunrise® Kitchen Roll Towels
- 15 Rolls per Case
- 80 Sheets per Roll
features
- Strong, absorbent towels with quilted embossing
- Meets EPA comprehensive procurement guidelines for recycled content
- 100% recycled content, minimum 40% post-consumer content
| Sheets per Roll/Pack | 80 |
| Manufacturer Name | Marcal Paper |
| Container Type | Roll |
| Towel Type | Household Rolls |
| Length | 11 in |
| Color | White |
| Ply | 2 |
| Weight | 7.6 LB |
| EAN or UPC | 43032006107 |

