- WYPALL* Microfiber Cloths with Microban® Protection, Blue
- 4 Bags per Case
- 6 Cloths per Bag
features
- Reusable cloths for cleaning lodging, office buildings, and health care facilities
- Built-in Microban® Antimicrobial product protection inhibits bacteria from thriving on the cloth, providing added strength against stain- and odor-causing bacteria
- No chemicals needed – microfiber lifts and traps dirt and moisture, leaving behind a clean, dry surface
- Quickly absorbs up to eight times its weight in liquid for a streak-free clean
- Color-coded to avoid cross-contamination
- Machine washable
| Towel Type | Reusable Cleaning Cloths |
| Manufacturer Name | Kimberly-Clark |
| Length | 15 3/4 in |
| Weight | 4.5 LB |
| EAN or UPC | 36000836202 |

