Skip to content Skip to navigation menu
JanitorialKCC75190

KCC75190

Scott® Shop™ Towel Box
Item #101615114
  • SCOTT® Shop™ Towel Box
  • 8 Boxes per Case
  • 200 Sheets per Box
JanitorialKCC75190
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SCOTT® Shop™ Towel Box
  • 8 Boxes per Case
  • 200 Sheets per Box

features

  • Ideal for changing oil, refilling fluids, and general automotive maintenance
  • Strong, absorbent towel is great for wiping hands, tools, and cleaning up grease, oil, grime, and fluids
  • Works when wet
  • Pop-Up* box with built-in handle allows you to take the box on the job while keeping rags clean
Manufacturer Name Kimberly-Clark
Color Blue
Length 13 in
Towel Type Rag Replacements
Weight 34.6 LB
EAN or UPC 54000751905
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison