- WYPALL* L20 Quarterfold Wipers
features
- Ideal for single-use parts and tool cleanups and general-purpose field utility wiping
- Textured side for cleaning power
- Contains no binders or glues
- Multi-ply capacity for large spills
- Meets EPA standards with a minimum of 40% post-consumer waste
| Length | 13 in |
| Sheets per Roll/Pack | 68 |
| Manufacturer Name | Kimberly-Clark |
| Towel Type | All-Purpose Wipers |
| Color | Tan |
| Weight | 1.25 LB |
| EAN or UPC | 36000470000 |

