- SCOTT® Kitchen Roll Towels
- 20 Rolls per Case
- 128 Sheets per Roll
features
- Strong, hard-working paper towels tackle even the toughest jobs
- One-ply, white
- More sheets on a roll to last longer
- Smaller case for easier handling and storage
- Made with ABSORBENCY POCKETS* for a soft and absorbent performance to handle tough spills and clean-up
- Meets EPA standards with a minimum of 40% post-consumer waste
- 11" x 8.78" sheets
| Container Type | Roll |
| Sheets per Roll/Pack | 128 |
| Color | White |
| Manufacturer Name | Kimberly-Clark |
| Length | 11 in |
| Towel Type | Household Rolls |
| Ply | 1 |
| Weight | 18.6 LB |
| EAN or UPC | 36000414820 |

