Skip to content Skip to navigation menu
JanitorialKCC41200

KCC41200

WypAll* X70 Quarterfold Rags
Item #101509927
  • WYPALL* X70 Quarterfold Rags
  • 12 Packs per Case
  • 76 Rags per Pack
JanitorialKCC41200
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • WYPALL* X70 Quarterfold Rags
  • 12 Packs per Case
  • 76 Rags per Pack

features

  • Tackles heavy-duty industrial jobs usually handled by cloth rags
  • Count on Wypall* X70 wipers for long-lasting performance that extends usage and reduces waste
Manufacturer Name Kimberly-Clark
Towel Type Rag Replacements
Color White
Length 14.400 in
Weight 17.0 LB
EAN or UPC 36000412000
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison