- 12" x 13.40"
- Red
- Jumbo Roll
features
- Made using patented Hydroknit* fast-absorbing material
- Softer and more absorbent than ever before
- Pound for pound, absorbs more water and oil than rental shop towels
- Guaranteed more cost effective than rental shop towels
- Consistent size, shape and cleanliness
- Ideal for heavy wiping, prepping surfaces with solvents and cleaning metal shavings and rough surfaces
| Container Type | Jumbo Roll |
| Towel Type | Rag Replacements |
| System Format | Jumbo Roll |
| Towel Size | 12 1/2 in x 13.4 in |
| Type | Shop Towel |
| Color | Red |
| Manufacturer Name | Kimberly-Clark |
| Sheets per Roll/Pack | 475 |
| Weight | 11.9 LB |
| EAN or UPC | 36000410556 |

