- 12 1/2" x 16 4/5"
- Blue
- Brag Box
- 160 Count
features
- Guaranteed more cost effective than rental shop towels
- Made using patented Hydroknit* fast-absorbing material
- Softer and more absorbent than ever before
- Consistent size, shape and cleanliness
- Ideal for heavy wiping, prepping surfaces with solvents and cleaning metal shavings and rough surfaces
- Pound for pound, absorbs more water and oil than rental shop towels
| Color | Blue |
| Manufacturer Name | Kimberly-Clark |
| Container Type | Brag* Box |
| System Format | BRAG* Box |
| Sheets per Roll/Pack | 160 |
| Towel Type | Rag Replacements |
| Type | Shop Towel |
| Towel Size | 12 1/2 in x 16.8 in |
| Weight | 6.3 LB |
| EAN or UPC | 36000410419 |

