- 12" x 13.40"
- White
- Reinforced
- Roll
features
- Designed to outperform rags
- Reinforced for extra scrubbing and cleaning power
- Tough enough for big jobs, soft enough for face and hands
- Bring the absorbing power of their Hydroknit* technology to a lighter weight wiper
- No adhesives or binders
- leaves no residue
| System Format | Jumbo Roll |
| Manufacturer Name | Kimberly-Clark |
| Towel Size | 10 1/2 in x 12 1/4 in |
| Type | Teri® Reinforced Wipers |
| Color | White |
| Towel Type | Rag Replacements |
| Sheets per Roll/Pack | 1100 |
| Container Type | Jumbo Roll |
| Weight | 17.65 LB |
| EAN or UPC | 36000349559 |

