- WYPALL* X60 Wipers in Pop-Up® Box
- 10 Boxes per Case
- 126 Wipers per Box
features
- Designed to outperform rags
- Bring the absorbing power of their Hydroknit* technology to a lighter weight wiper
- Reinforced for extra scrubbing and cleaning power
- Tough enough for big jobs, soft enough for face and hands
- No adhesives or binders
- leaves no residue
| Towel Size | 9.1 in x 16.8 in |
| Container Type | Pop-Up* Box |
| Sheets per Roll/Pack | 126 |
| Towel Type | Rag Replacements |
| Length | 16.800 in |
| Color | White |
| Manufacturer Name | Kimberly-Clark |
| Weight | 2.27 LB |
| EAN or UPC | 36000347906 |

